Shop WESTGATE
See all product information
Create Account
X-GEN SEASIDE WALL LIGHT 20/30/40W 30/40/50K, TRIAC OR 0-10V, WITH HORIZ. ARM, 20W/30W/40W, Black
- Mfr # WSX-20-40W-MCTP-HA
- Zoro # G724884570
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Wet Location
Dimmable
0~10V Dimming or TRIAC Dimming
Lumens
100LM/W
CRI
>80
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSX-20-40W-MCTP-HA
- Zoro #
- G724884570
- UPC #
- 845060087239
- Country of Origin
- China
- IP Rating
- Wet Location
- Dimmable
- 0~10V Dimming or TRIAC Dimming
- Item
- X-Gen Seaside Wall Light 20/30/40W 30/40/50K
- Lumens
- 100LM/W
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Black
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Rated Life
- 70,000 hrs
- Power Factor
- >0.90
- Fixture Wattage
- 20W/30W/40W
- Voltage
- 120V to 277V
- Standards
- ETL
Description
The Westgate WSX-20-40W-MCTP-HA is a x-gen seaside wall light 20/30/40w 30/40/50k. It delivers 100LM/W of 30K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Features a black finish. Dimming: 0-10V Dimming or TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, operating temperature -4 DegF-104 DegF, 70,000 hrs rated life, Wet Location ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.