Shop WESTGATE
See all product information
Create Account
2" CEILING MOUNT CYLINDER, 9W, 3/4/5K, TRIAC DIMMING, BLACK, C & F LENSES INCL, 6W, 30K/40K/50K
- Mfr # CMC2-MCT-DT-BK
- Zoro # G324885793
product price:Â
$
77.79
/ea
Key Features
Rated Life
>50000
Color Temperature
3000 K, 4000 K, 5000 K
Housing Material
aluminum& Glass
Beam Angle
40°
Length
8.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2-MCT-DT-BK
- Zoro #
- G324885793
- UPC #
- 845060079999
- Country of Origin
- China
- Rated Life
- >50000
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- aluminum& Glass
- Beam Angle
- 40°
- Dimmable
- triac
- Standards
- ETL
- Item
- 2" Ceiling Mount Cylinder
- Power Factor
- >90
- Lumens
- 450LM
- Weight
- 3.0 lb
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Finish
- Black
- CRI
- 80
- Fixture Wattage
- 6W
- IP Rating
- IP20
- Lens Type
- Glass Lens
- Voltage
- 120V AC
- Lighting Technology
- LED
Dimensions
- Length
- 8.86 in
- Width
- 5.0 in
- Height
- 5.0 in
Description
The Westgate CMC2-MCT-DT-BK is a 2" ceiling mount cylinder. It delivers 450LM of 30K/40K/50K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a black finish. Dimming: triac. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 40 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.