Shop WESTGATE
See all product information
Create Account
23in ARCHITECTURAL ROUND SUSPENDED CLEAR PANEL 40W MCT 35/40/50K 0-10V, 3500K/4000K/5000K, White
- Mfr # SRPL-40W-MCT-D
- Zoro # G424885570
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Lumens
2100LM/2100LM
Weight
5.51 lb
Lighting Technology
LED
Housing Finish
White
Color Temperature
3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRPL-40W-MCT-D
- Zoro #
- G424885570
- UPC #
- 845060080551
- Country of Origin
- China
Dimensions
- Width
- 22.83 in
- Height
- 0.67 in
- Length
- 22.83 in
Details
- Lumens
- 2100LM/2100LM
- Weight
- 5.51 lb
- Lighting Technology
- LED
- Housing Finish
- White
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Standards
- UL
- Voltage
- 120V to 277V
- Power Factor
- >0.95
- Rated Life
- 50,000hr
- Lens
- Polycarbonate
- Fixture Item
- 23In Architectural Round Suspended Clear Panel 40W Mct 35/40/50K 0-10V
- Fixture Temp. Range
- -13°F~104°F
- Fixture Housing Material
- Die-Cast Aluminum
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP20
- CRI
- >80
- Max. Fixture Wattage
- 40W
Description
The Westgate SRPL-40W-MCT-D is a 23in architectural round suspended clear panel 40w mct 35/40/50k 0-10v. It delivers 2100LM/2100LM of 3500K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of die-cast aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.