24" 12W 650LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K, 2700K/3000K/4000K, Bronze
- Mfr # UCA-24-BRZ
- Zoro # G224884865
product price:Â
$
71.79
/ea
Key Features
Temp. Range
-4°F to 104°F
Dimmable
Dimmable
Max. Fixture Wattage
12W
Lens
PC Lens
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-24-BRZ
- Zoro #
- G224884865
- UPC #
- 845060005936
- Country of Origin
- Indonesia
Dimensions
- Nominal Height
- 1.2 in
- Length
- 24.0 in
- Width
- 3.8 in
Details
- Finish
- Bronze
- Temp. Range
- -4°F to 104°F
- Dimmable
- Dimmable
- Max. Fixture Wattage
- 12W
- Lens
- PC Lens
- Standards
- ETL
- Voltage
- 120V
- Housing Material
- 22-Gauge Sheet Metal Housing
- CRI
- 84
- Lighting Technology
- LED
- Lumens
- 650LM
- Weight
- 2.6 lb
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Item
- 24"" 12W 650Lmled Uc Adjustable Brz
Description
The Westgate UCA-24-BRZ is a 24"" 12w 650lmled uc adjustable brz. It delivers 650LM of 2700K/3000K/4000K light at 12W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a bronze finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.