Shop WESTGATE
See all product information
Create Account
24in. LVE Multi-CCT Vanity Lights with PC Lens and Metal Rings, 3000K/3500K/4000K
- Mfr # LVE-24-MCT-BN
- Zoro # G911695187
product price:
$
142.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Color Temp.
30K/35K/40K
Max. Fixture Wattage
17W
Lumens
1760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVE-24-MCT-BN
- Zoro #
- G911695187
- UPC #
- 845060063769
- Country of Origin
- China
Details
- Item
- Wall Pack
- Housing Finish
- Brushed Nickel
- Color Temp.
- 30K/35K/40K
- Max. Fixture Wattage
- 17W
- Lumens
- 1760
Description
- •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
- •Durable Die-cast Aluminum
- •Wattage: 17W
- •Multi-CCT(Selectable Switch Inside Fixture)
- •Color Temperatures: 3000K / 3500K / 4000K
- •Finish: Brushed Nickel