Shop WESTGATE
See all product information
Create Account
2FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 25W DIRECT INDIRECT 3CCT, 3000K/4000K/5000K, White
- Mfr # WCLP-UD-2FT-25W-MCT-D
- Zoro # G124885467
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Base Material
Anodized Aluminum
Weight
9.37 lb
Length
27.64 in
Max. Fixture Wattage
25W
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCLP-UD-2FT-25W-MCT-D
- Zoro #
- G124885467
- UPC #
- 845060053807
- Country of Origin
- China
- Base Material
- Anodized Aluminum
- Weight
- 9.37 lb
- Max. Fixture Wattage
- 25W
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Voltage
- 120V to 277V
- Lumens
- 2750LM
- Fixture Temp. Range
- -22 Degrees to 104 Degrees F
- Dimmable
- 0~10V Dimmable
- Fixture Item
- 2Ft Decorative Perforated And Louver Wall Light 25W Direct Indirect 3Cct
- Rated Life
- 50,000hr
- Housing Finish
- White
- BUG Rating
- B1-U5-G1
- Standards
- UL
- Power Factor
- >0.95
- Lens Type
- Louver Lens
Dimensions
- Length
- 27.64 in
- Height
- 2.36 in
- Width
- 7.2 in
Description
The Westgate WCLP-UD-2FT-25W-MCT-D is a 2ft decorative perforated and louver wall light 25w direct indirect 3cct. It delivers 2750LM of 3000K/4000K/5000K light at 25W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, BUG rating B1-U5-G1. Light source: LED. Lens: Louver Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.