Shop WESTGATE
See all product information
Create Account
LED ECONOMY WRAP-AROUND FIXTURES, 40W, 3000K, White
- Mfr # WAE-4FT-30K-D
- Zoro # G524885425
product price:Â
$
61.79
/ea
Key Features
Lumens
3200LM
Base Material
Die-Formed Cold Rolled Steel With Powder Coated
Width
5.31 in
Weight
3.31 lb
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-30K-D
- Zoro #
- G524885425
- UPC #
- 845060053159
- Country of Origin
- China
- Lumens
- 3200LM
- Base Material
- Die-Formed Cold Rolled Steel With Powder Coated
- Weight
- 3.31 lb
- Housing Finish
- White
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 40W
- Standards
- UL, DLC
- Rated Life
- 50,000hr
- Power Factor
- 0.95
- Lighting Technology
- High-lumen LEDs
- Fixture Temp. Range
- -22 Degrees to 107 Degrees F
- Lens Type
- Opal Polycarbonate
- Color Temperature
- 3000 K
- Fixture Item
- LED Economy Wrap-Around Fixtures
- CRI
- >82
- Dimmable
- 0~10V Dimmable
Dimensions
- Width
- 5.31 in
- Height
- 2.36 in
- Length
- 47.52 in
Description
The Westgate WAE-4FT-30K-D is a LED economy wrap-around fixtures. It delivers 3200LM of 3000K light at 40W. Operates on 120-277V input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor 0.95, operating temperature -22 DegF-107 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal Polycarbonate. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.