2FT LINEAR CORNER CORRIDOR 20W 35/40/50K 10/15/20W WITH EM AND BI-LVL SENSOR, 10W/15W/20W, White
- Mfr # LCL-2FT-20W-MCTP-EM-SEN
- Zoro # G624886773
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCL-2FT-20W-MCTP-EM-SEN
- Zoro #
- G624886773
- UPC #
- 840378312202
- Country of Origin
- China
Description
The Westgate LCL-2FT-20W-MCTP-EM-SEN is a 2ft linear corner corridor 20w 35/40/50k 10/15/20w with EM and bi-lvl sensor. It delivers 115LM/W of 35K/40K/50K light at 10W/15W/20W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H106.0 V106.1, operating temperature -30-+40, 50000 rated life, 20 ingress protection. Light source: 2835. Lens: opal lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.