LED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R, 20W, 5000K
- Mfr # VTU-20W-50K
- Zoro # G624886025
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Fixture Temp. Range
-40°F to 104°F
Beam Angle
180°
Power Factor
0.95
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTU-20W-50K
- Zoro #
- G624886025
- UPC #
- 845060007152
- Country of Origin
- China
Dimensions
- Length
- 7.75 in
- Height
- 11.88 in
- Width
- 6.0 in
Details
- Fixture Temp. Range
- -40°F to 104°F
- Beam Angle
- 180°
- Power Factor
- 0.95
- Color Temperature
- 5000 K
- Lens
- Glass Lens
- Weight
- 4.68 lb
- IP Rating
- IP65
- Max. Fixture Wattage
- 20W
- Lumens
- 1785LM
- Fixture Item
- LED Universal Vapor Lights
- Housing Finish
- Silver
- Lighting Technology
- Luminos Xnova COB
- Voltage
- 120V to 277V
- Fixture Housing Material
- Die-Cast Housing And Silver Powder Coated Finish
- Rated Life
- 50,000hr
- Standards
- UL
- CRI
- >80
Description
The Westgate VTU-20W-50K is a LED universal vapor lights. It delivers 1785LM of 5000K light at 20W. Operates on 120-277V input power. Constructed of die-cast housing and silver powder coated finish in a silver finish. Key specifications: CRI >80, power factor 0.95, beam angle 180 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Luminos Xnova COB. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.