Shop WESTGATE
See all product information
Create Account
6' LED STRIP LIGHT, 120-277V AC, 60W, 35K/40K/50K, White
- Mfr # LSL-6FT-60W-MCT-D
- Zoro # G024884584
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
6' LED Strip Light
Weight
10.33 lb
Height
3.94 in
Lumens
7300LM
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-6FT-60W-MCT-D
- Zoro #
- G024884584
- UPC #
- 845060052008
- Country of Origin
- China
- Fixture Item
- 6' LED Strip Light
- Weight
- 10.33 lb
- Lumens
- 7300LM
- Dimmable
- 0~10V Dimmable
- Power Factor
- >98
- Standards
- ETL
- IP Rating
- IP20
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- CRI
- >80
- Lighting Technology
- LED
- Fixture Housing Material
- Steel With Powder Coating
- Housing Finish
- White
- Fixture Wattage
- 60W
- Rated Life
- 50,000hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Polycarbonate
Dimensions
- Height
- 3.94 in
- Width
- 4.65 in
- Length
- 72.0 in
Description
The Westgate LSL-6FT-60W-MCT-D is a 6' LED strip light. It delivers 7300LM of 35K/40K/50K light at 60W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.