Shop WESTGATE
See all product information
Create Account
2FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 25/20/17/15W 35/40/50K, 130 LM/W, 120-277V 0-10V BLACK
- Mfr # LSS-2FT-25W-MCTP-BK
- Zoro # G024886007
product price:Â
$
95.79
/ea
Key Features
Lens Type
Frosted diff use Polycarbonate lens
Housing Finish
White
Rated Life
50,000hr
Lighting Technology
LED
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSS-2FT-25W-MCTP-BK
- Zoro #
- G024886007
- UPC #
- 845060086256
- Country of Origin
- Cambodia
- Lens Type
- Frosted diff use Polycarbonate lens
- Housing Finish
- White
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP20
- Standards
- ETL, DLC
- Lumens
- 130LM/W
- Fixture Housing Material
- Steel With Powder Coating
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Power Factor
- >0.99
- Fixture Item
- 2Ft Power And CCT Tunable Linear Strip Light
- Voltage
- 120V to 277V
- Weight
- 2.64 lb
- Fixture Wattage
- 15W/17W/20W/25W
- CRI
- >80
Dimensions
- Height
- 2.7 in
- Length
- 23.54 in
- Width
- 2.62 in
Description
The Westgate LSS-2FT-25W-MCTP-BK is a 2ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 15W/17W/20W/25W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.