Shop WESTGATE
See all product information
Create Account
2in CYLINDER 18in LONG, 20W, 3/4/5K, 0-10V AND TRIAC DIMMING, WHITE C & F LENSES INCL, 30K/40K/50K
- Mfr # CMC2XL-MCT-DD-WH
- Zoro # G724885003
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Weight
2.6 lb
Lens Type
Glass Lens
Dimmable
Triac/0-10V
Fixture Wattage
20W
Power Factor
>0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2XL-MCT-DD-WH
- Zoro #
- G724885003
- UPC #
- 845060086720
- Country of Origin
- China
- Weight
- 2.6 lb
- Lens Type
- Glass Lens
- Dimmable
- Triac/0-10V
- Fixture Wattage
- 20W
- Power Factor
- >0.95
- Lumens
- 1500LM
- Lighting Technology
- Hongli COB
- Beam Angle
- 25°
- Item
- 2In Cylinder 18In Long
- Rated Life
- 50,000hr
- Finish
- Black
- CRI
- 80
- Housing Material
- Aluminium+glass
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Standards
- ETL
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Width
- 5.0 in
- Height
- 18.0 in
- Length
- 5.0 in
Description
The Westgate CMC2XL-MCT-DD-WH is a 2in cylinder 18in long. It delivers 1500LM of 30K/40K/50K light at 20W. Operates on 120-277V input power. Constructed of aluminium+glass in a black finish. Dimming: Triac/0-10V. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli COB. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.