8in WALL CYL. UP/DOWN LIGHT 40W 30K/40K/50K 0-10V - WHITE, 3000K/4000K/5000K
- Mfr # WMC8-UDL-MCT-WH-D
- Zoro # G924886213
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Temperature
3000 K, 4000 K, 5000 K
Rated Life
50,000hr
Finish
WHITE
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC8-UDL-MCT-WH-D
- Zoro #
- G924886213
- UPC #
- 845060082128
- Country of Origin
- Thailand
Dimensions
- Width
- 8.07 in
- Length
- 10.1 in
- Height
- 10.82 in
Details
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Finish
- WHITE
- Power Factor
- 0.9
- Housing Material
- Aluminum
- Standards
- ETL
- CRI
- 80
- Beam Angle
- 50
- Lumens
- 3200LM
- Lighting Technology
- LED
- Weight
- 11.68 lb
- Fixture Wattage
- 40W
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP65
- Lens Type
- Glass Lens
- Item
- 8In Wall Cyl. Up/Down Light 40W 30K/40K/50K 0-10V - White
Description
The Westgate WMC8-UDL-MCT-WH-D is a 8in wall cyl. up/down light 40w 30k/40k/50k 0-10v - white. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.