Shop WESTGATE
See all product information
Create Account
2in WALL CYL. DOWN LIGHT 6W 30K/40K/50K DIM. - WHITE, 3000K/4000K/5000K
- Mfr # WMC2-DL-MCT-WH-DT
- Zoro # G824885088
product price:Â
$
85.79
/ea
Key Features
Lighting Technology
COB Technology
Width
3.41 in
Height
6.26 in
Finish
White
Rated Life
>50000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC2-DL-MCT-WH-DT
- Zoro #
- G824885088
- UPC #
- 845060079722
- Country of Origin
- China
- Lighting Technology
- COB Technology
- Finish
- White
- Rated Life
- >50000
- Dimmable
- triac dimming
- Voltage
- 120V AC
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Housing Material
- aluminum& Glass
- Weight
- 0.73 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80
- Lens Type
- Frosted
- Beam Angle
- 45°
- Item
- 2In Wall Cyl. Down Light 6W 30K/40K/50K Dim. - White
- Fixture Wattage
- 6W
- Standards
- ETL
- IP Rating
- IP44
- Power Factor
- >90
- Lumens
- 400LM
Dimensions
- Width
- 3.41 in
- Height
- 6.26 in
- Length
- 4.13 in
Description
The Westgate WMC2-DL-MCT-WH-DT is a 2in wall cyl. down light 6w 30k/40k/50k dim. - white. It delivers 400LM of 3000K/4000K/5000K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.