Shop WESTGATE
See all product information
Create Account
14in 40W GOOSENECK BARN LIGHT, MCT 30/40/50K, 0-10V, PHOTOCELL, BRONZE, 3000K/4000K/5000K
- Mfr # GNB-40W-MCT-BR-P
- Zoro # G424884832
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Power Factor
>0.90
CRI
>70
Beam Angle
114.2°
BUG Rating
B2-U2-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GNB-40W-MCT-BR-P
- Zoro #
- G424884832
- UPC #
- 845060086690
- Country of Origin
- China
- Finish
- Bronze
- Item
- 14In 40W Gooseneck Barn Light
- IP Rating
- IP54
- Power Factor
- >0.90
- CRI
- >70
- Beam Angle
- 114.2°
- BUG Rating
- B2-U2-G1
- Housing Material
- Aluminium
- Standards
- UL
- Fixture Wattage
- 40W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 4.19 lb
- Lens Type
- Polycarbonate Lens
- Dimmable
- 0~10V Dimming
- Voltage
- 120V to 277V
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Rated Life
- 50,000hr
- Lumens
- 4800LM
- Lighting Technology
- Lumileds LEDs
Dimensions
- Length
- 22.24 in
- Height
- 15.28 in
- Width
- 14.17 in
Description
The Westgate GNB-40W-MCT-BR-P is a 14in 40w gooseneck barn light. It delivers 4800LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 114.2 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection, BUG rating B2-U2-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.