LED DECORATIVE WALL SONCE, 15W 1500LM 5CCT 27/30/35/40/50K TRIAC DIM, BLACK, 27K/30K/35K/40K/50K
- Mfr # LDS-MCT5-DT-BK
- Zoro # G224886418
product price:Â
$
69.79
/ea
Key Features
Lighting Technology
LED
Height
3.35 in
CRI
>80
IP Rating
Wet Location
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDS-MCT5-DT-BK
- Zoro #
- G224886418
- UPC #
- 845060071993
- Country of Origin
- China
Dimensions
- Height
- 3.35 in
- Length
- 9.84 in
- Width
- 7.09 in
Details
- Lighting Technology
- LED
- CRI
- >80
- IP Rating
- Wet Location
- Rated Life
- 50,000hr
- Fixture Wattage
- 15W
- Standards
- ETL
- Housing Material
- Steel base with Die-cast Rings
- Lumens
- 980LM
- Weight
- 1.85 lb
- Item
- LED Decorative Wall Sonce
- Operating Temp. Range
- -50 Degrees to 113 Degrees F
- Finish
- Black
- Lens Type
- Frosted Plastic Lens
- Power Factor
- >0.9
- Dimmable
- TRIAC dimming
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Beam Angle
- 120°
Description
The Westgate LDS-MCT5-DT-BK is a LED decorative wall sonce. It delivers 980LM of 27K/30K/35K/40K/50K light at 15W. Constructed of steel base with die-cast rings in a black finish. Dimming: TRIAC dimming. Key specifications: CRI >80, power factor >0.9, beam angle 120 Deg, operating temperature -50 DegF to 113 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: LED. Lens: Frosted Plastic Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.