Shop WESTGATE
See all product information
Create Account
2inX24in SQUARE CYLINDER, DAMP LOC., 20W 30/40/50K, DIMMABLE, BK, 30K/40K/50K, White
- Mfr # CMCS2XXL-MCT-DT-BK
- Zoro # G424885990
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
Power Factor
>0.95
Fixture Wattage
20W
Voltage
120V
Weight
3.0 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS2XXL-MCT-DT-BK
- Zoro #
- G424885990
- UPC #
- 840378300483
- Country of Origin
- China
- IP Rating
- IP20
- Power Factor
- >0.95
- Fixture Wattage
- 20W
- Voltage
- 120V
- Weight
- 3.0 lb
- Lighting Technology
- Hongli COBs
- Finish
- White
- Rated Life
- 50,000hr
- Standards
- ETL
- Lens Type
- Clear PC lens
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 2Inx24In Square Cylinder
- Lumens
- 1500LM
- Housing Material
- Aaluminum&PC
- CRI
- >80
- Beam Angle
- 25°
- Dimmable
- TRIAC Dimming
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
Dimensions
- Width
- 4.9 in
- Length
- 25.0 in
- Height
- 4.9 in
Description
The Westgate CMCS2XXL-MCT-DT-BK is a 2inx24in square cylinder. It delivers 1500LM of 30K/40K/50K light at 20W. Operates on 120V input power. Constructed of aaluminum&pc in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.