Shop WESTGATE
See all product information
Create Account
LED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE), 80W Max, 3000K-5700K, White
- Mfr # WMX-MCTP-D-WH
- Zoro # G524885586
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Rated Life
70,000hr
Power Factor
0.95
CRI
>80
Voltage
120V to 277V
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMX-MCTP-D-WH
- Zoro #
- G524885586
- UPC #
- 845060052602
- Country of Origin
- China
- Finish
- White
- Rated Life
- 70,000hr
- Power Factor
- 0.95
- CRI
- >80
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimmable
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Item
- LED Tunable Non-Cutoff Wall Packs (Power & Color Temp. Tunable)
- Lens Type
- Prismatic borosilicate glass lens
- IP Rating
- IP54
- Standards
- UL
- Lumens
- 9000LM Max
- Color Temperature
- 3000 K to 5700 K
- Weight
- 9.25 lb
- BUG Rating
- B3-U4-G4
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 80W Max
- Lighting Technology
- Lumileds LEDs
Dimensions
- Length
- 15.06 in
- Width
- 9.29 in
- Height
- 7.46 in
Description
The Westgate WMX-MCTP-D-WH is a LED tunable non-cutoff wall packs (power & color temp. tunable). It delivers 9000LM Max of 3000K-5700K light at 80W Max. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor 0.95, THD <20%, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B3-U4-G4. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.