Shop WESTGATE
See all product information
Create Account
2X4 DUAL LENS TROFFER MULTI-WATT 30W/40W/50W, MULTI-CCT 35K/40K/50K UL DLC, 3500K/4000K/5000K, White
- Mfr # LTRD-2X4-MCTP
- Zoro # G924884981
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Width
2.36 in
Weight
12.33 lb
Rated Life
50,000hr
Lumens
125LM/W
Length
47.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRD-2X4-MCTP
- Zoro #
- G924884981
- UPC #
- 845060062717
- Country of Origin
- China
- Weight
- 12.33 lb
- Rated Life
- 50,000hr
- Lumens
- 125LM/W
- Power Factor
- >0.90
- Fixture Item
- 2X4 Dual Lens Troffer Multi-Watt 30W/40W/50W
- Dimmable
- 0~10V Dimmable
- Lighting Technology
- LED
- CRI
- >80
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Voltage
- 120V AC to 277V AC
- Standards
- UL
- Lens Type
- Polycarbonate
- IP Rating
- IP20
- Fixture Temp. Range
- -22 Degrees to 104 Degrees F
- Max. Fixture Wattage
- 30W/40W/50W
- BUG Rating
- B2-U3-G2
- Base Material
- Pure Aluminum Heat Sinks
- Housing Finish
- White
Dimensions
- Width
- 2.36 in
- Length
- 47.5 in
- Height
- 23.74 in
Description
The Westgate LTRD-2X4-MCTP is a 2x4 dual lens troffer multi-watt 30w/40w/50w. It delivers 125LM/W of 3500K/4000K/5000K light at 30W/40W/50W. Operates on 120-277VAC input power. Constructed of pure aluminum heat sinks in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.90, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B2-U3-G2. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.