Shop WESTGATE
See all product information
Create Account
ECONOMY WRAP 4FT SELECT 40/50/65W 30/40/50K DUAL DIMMING TRIAC/0-10V, 40W/50W/65W, 30K/40K/50K
- Mfr # WAE-4FT-40-65W-MCTP-DD
- Zoro # G524886224
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
CRI
>82
Fixture Item
Economy Wrap 4Ft Select 40/50/65W 30/40/50K Dual Dimming Triac/0-10V
Lighting Technology
High-lumen LEDs
Weight
3.31 lb
Lens Type
Opal Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-40-65W-MCTP-DD
- Zoro #
- G524886224
- UPC #
- 845060092899
- Country of Origin
- China
- CRI
- >82
- Fixture Item
- Economy Wrap 4Ft Select 40/50/65W 30/40/50K Dual Dimming Triac/0-10V
- Lighting Technology
- High-lumen LEDs
- Weight
- 3.31 lb
- Lens Type
- Opal Polycarbonate
- Fixture Temp. Range
- -22 Degrees to 107 Degrees F
- Rated Life
- 50,000hr
- Lumens
- 120LM/W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.95
- Housing Finish
- White
- Voltage
- AC120-277V
- Dimmable
- 0~10V Dimmable
- Max. Fixture Wattage
- 40W/50W/65W
- Standards
- UL
- Base Material
- Die-Formed Cold Rolled Steel With Powder Coated
Dimensions
- Height
- 2.36 in
- Width
- 5.31 in
- Length
- 47.52 in
Description
The Westgate WAE-4FT-40-65W-MCTP-DD is a economy wrap 4ft select 40/50/65w 30/40/50k dual dimming triac/0-10v. It delivers 120LM/W of 30K/40K/50K light at 40W/50W/65W. Operates on AC120-277V input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor 0.95, operating temperature -22 DegF-107 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.