1X4 BACKLIT TROFFER ADJ. 35/30/25W, 3CCT 35/40/50K, 25W/30W/35W, 35K/40K/50K, White
- Mfr # LTRB-1X4-MCTP
- Zoro # G524968586
product price:Â
$
122.99
/ea
Sold in multiples of 4 for
$491.96
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRB-1X4-MCTP
- Zoro #
- G524968586
- UPC #
- 845060084962
- Country of Origin
- China
Description
The Westgate LTRB-1X4-MCTP is a 2x2 backlit troffer adj. 35/30/25w. It delivers 110LM/W of 35K/40K/50K light at 25W/30W/35W. Operates on 120-277V input power. Constructed of aluminium+ps in a white finish. Dimming: 1-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 110 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life. Light source: SMD Chip 2835. Lens: Polystyrene. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.