3 1/2 in. RGBW-Selectable LED Outdoor Square Cylinder Up/Downlight, 24W, Black

  • Mfr # WMCS-UDL-RGBW-BK

  • Zoro # G511647050


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
7.6 in
Height
7.6 in
Length
5.45 in
Watts
24W
Lumens
1920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMCS-UDL-RGBW-BK
Zoro #
G511647050
UPC #
845060087666
Country of Origin
China

Dimensions

Width
7.6 in
Height
7.6 in
Length
5.45 in

Details

Item
Cylinder Downlight
Watts
24W
Lumens
1920
Color Temp.
30K/40K/50K
Fixture Housing Color
Black

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Black
  • •Outdoor UP/Down Light
  • •Wattage: 12W (Down light); 24W (Up/Down light, 12W per end)
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.