Shop WESTGATE
See all product information
Create Account
3 LED PUCK LTG 12W (24LED CHIPS), 825LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", NICKEL, SURFACE OR
- Mfr # LED-PL3NKL
- Zoro # G524884565
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Temp. Range
-4ºF to 104ºF
Lumens
3 x 275LM
Length
2.7 in
Width
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-PL3NKL
- Zoro #
- G524884565
- UPC #
- 845060038064
- Country of Origin
- Indonesia
- Voltage
- 120V AC
- Temp. Range
- -4ºF to 104ºF
- Lumens
- 3 x 275LM
- Max. Fixture Wattage
- 3 x 4W
- Color Temperature
- 3000 K
- Housing Material
- Plastic
- Item
- 3 LED Puck Ltg 12W (24Led Chips)
- Weight
- 0.78 lb
Dimensions
- Length
- 2.7 in
- Width
- 2.7 in
- Nominal Height
- 1.18 in
Description
The Westgate LED-PL3NKL is a 3 LED puck ltg 12w (24led chips). It delivers 3 x 275LM of 3000K light at 3 x 4W. Operates on 120VAC input power. Constructed of plastic. Key specifications: operating temperature -4 DegF to 104 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.