Shop WESTGATE
See all product information
Create Account
300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR
- Mfr # TR-300W-MT-SS
- Zoro # G224885442
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Weight
17.2 lb
Fixture Wattage
300W
Length
12.61 in
Material
Stainless Steel
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-300W-MT-SS
- Zoro #
- G224885442
- UPC #
- 845060012187
- Country of Origin
- China
Dimensions
- Length
- 12.61 in
- Height
- 5.91 in
- Width
- 5.91 in
Details
- Weight
- 17.2 lb
- Fixture Wattage
- 300W
- Material
- Stainless Steel
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V
- Item
- 300W Multi-Tap Landscape Transformers Timer & Photocell Ready-Hinge Door
- Rated Life
- 50,000hr
Description
The Westgate TR-300W-MT-SS is a 300w multi-tap landscape transformers timer & photocell ready-hinge door. Rated at 300W. Operates on 120V input power. Constructed of stainless steel. Key specifications: operating temperature -4 DegF to 104 DegF, 50,000hr rated life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.