36" LED Multi Color Temperature Vanity Lights in Brushed Nickel
- Mfr # LVB-36-MCT-BN
- Zoro # G524886200
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lighting Technology
LED
Length
36.0 in
Weight
2.8 lb
Height
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVB-36-MCT-BN
- Zoro #
- G524886200
- UPC #
- 845060049312
- Country of Origin
- Indonesia
Dimensions
- Length
- 36.0 in
- Height
- 3.8 in
- Width
- 4.7 in
Details
- Voltage
- 120V to 277V
- Lighting Technology
- LED
- Weight
- 2.8 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Housing Finish
- Brushed-Nickel
- Fixture Housing Material
- Die-Cast Aluminum
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- Lumens
- 1680LM
- IP Rating
- IP20
- Fixture Temp. Range
- -13°F~104°F
- Standards
- ETL
- Power Factor
- >0.95
- Lens
- PC Lens
- Dimmable
- Dimmable
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 24W
Description
The Westgate LVB-36-MCT-BN is a LED multi color-temperature vanity lights. It delivers 1680LM of 30K/40K/50K light at 24W. Operates on 120-277V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.