36in PMMA VANITY LIGHT 30W 3000LM 5CCT 120V DIMMING BLK, 27K/30K/35K/40K/50K, Black
- Mfr # LVP-36-MCT5-BK
- Zoro # G624886681
product price:Â
$
99.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVP-36-MCT5-BK
- Zoro #
- G624886681
- UPC #
- 840378325189
- Country of Origin
- China
Description
The Westgate LVP-36-MCT5-BK is a 36in pmma vanity light 30w 3000lm 5cct 120v dimming blk. It delivers 3000LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of steel&acrylic in a black finish. Dimming: TRIAC. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.