ROTATABLE SLIM VANITY WALL SCONCE 21in 14W 5CCT 980LM C90 DIM, BLACK, 27K/30K/35K/40K/50K
- Mfr # LVS-WS-21-MCT5-BK
- Zoro # G824885347
product price:Â
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVS-WS-21-MCT5-BK
- Zoro #
- G824885347
- UPC #
- 845060087857
- Country of Origin
- Indonesia
Description
The Westgate LVS-WS-21-MCT5-BK is a rotatable slim vanity wall sconce 21in 14w 5cct 980lm c90 dim. It delivers 980LM of 27K/30K/35K/40K/50K light at 14W. Operates on 120V input power. Constructed of aluminium+pc in a matt black finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.