Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL E 36in 25W 2560LM C90 3CCT 30/40/50K, PC LENS, ES, 3000K/3500K/4000K
- Mfr # LVE-36-MCT-BN
- Zoro # G424885501
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Beam Angle
150°~160°
Standards
ETL
Voltage
120V to 277V
BUG Rating
B1-U3-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVE-36-MCT-BN
- Zoro #
- G424885501
- UPC #
- 845060063776
- Country of Origin
- China
Dimensions
- Width
- 5.88 in
- Height
- 4.38 in
- Length
- 36.0 in
Details
- Lighting Technology
- LED
- Beam Angle
- 150°~160°
- Standards
- ETL
- Voltage
- 120V to 277V
- BUG Rating
- B1-U3-G1
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Weight
- 3.87 lb
- CRI
- 80
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Housing Finish
- Brushed nickel
- Housing Material
- Plastic & Steel
- Lumens
- 2560LM
- Lens Type
- PC Lens
- Power Factor
- >90
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Item
- LED Vanity Model E 36In 25W 2560Lm C90 3Cct 30/40/50K
- Fixture Wattage
- 25W
- Dimmable
- TRIAC Dimming
Description
The Westgate LVE-36-MCT-BN is a LED vanity model e 36in 25w 2560lm c90 3cct 30/40/50k. It delivers 2560LM of 3000K/3500K/4000K light at 25W. Operates on 120-277V input power. Constructed of plastic & steel in a brushed nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.