Shop WESTGATE
Create Account
3CCT 10W 1-HEAD SECURITY FLOOD LIGHT PIR 10W 120-277V, BRZ, 30K/40K/50K, Bronze
- Mfr # SL-10W-MCT-BZ-P
- Zoro # G624885714
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-10W-MCT-BZ-P
- Zoro #
- G624885714
- UPC #
- 840378303873
- Country of Origin
- China
Description
The Westgate SL-10W-MCT-BZ-P is a 3cct 10w 1-head security flood light PIR 10w 120-277v. It delivers 950LM of 30K/40K/50K light at 10W. Constructed of aluminum+pc in a bronze finish. Key specifications: CRI >/=80, power factor >/=0.9, beam angle >100 Deg, operating temperature -20 DegC to +45 DegC, 30,000 Hours rated life, Wet,Damp or Dry Loction ingress protection. Light source: LED. Lens: Polycarbonate lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.