Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 10-30W SELECTABLE, 30K 60-DEGREE, BRONZE, 10W/20W/30W, 3000K
- Mfr # FLDX-MD-10-30W-30K-BR
- Zoro # G424885334
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
3000 K
IP Rating
IP65
Power Factor
>0.90
Lumens
120LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-MD-10-30W-30K-BR
- Zoro #
- G424885334
- UPC #
- 845060086355
- Country of Origin
- China
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K
- IP Rating
- IP65
- Power Factor
- >0.90
- Lumens
- 120LM/W
- Lens Type
- Optical Lens
- Bulb Beam Angle
- 60°
- Item
- X-Gen Bullet 120-277V 10-30W Selectable
- Lighting Technology
- OSRAM LED
- Standards
- UL
- Dimmable
- 0-10V
- Weight
- 2.62 lb
- Fixture Wattage
- 10W/20W/30W
- Base Material
- Aluminium
- Finish
- Bronze
- CRI
- >70
- Rated Life
- 50,000hr
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- BUG Rating
- B1-U2-G1
Dimensions
- Height
- 7.32 in
- Length
- 5.98 in
- Width
- 4.09 in
Description
The Westgate FLDX-MD-10-30W-30K-BR is a x-gen bullet 120-277v 10-30w selectable. It delivers 120LM/W of 3000K light at 10W/20W/30W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.