Shop WESTGATE
See all product information
Create Account
X-GEN VERSATILE WALL PACK 40W SELECTABLE 3CCT SELECTABLE, BRONZE, 20W/30W/40W, 30K/40K/50K
- Mfr # WAX-20-40W-MCTP
- Zoro # G624885233
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Weight
7.37 lb
Dimmable
0-10V
Rated Life
50000hrs
Standards
UL,DLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAX-20-40W-MCTP
- Zoro #
- G624885233
- UPC #
- 845060091533
- Country of Origin
- Viet Nam
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 7.37 lb
- Dimmable
- 0-10V
- Rated Life
- 50000hrs
- Standards
- UL,DLC
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Power Factor
- ≥0.9
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- BUG Rating
- B2-U3-G2
- CRI
- 80
- Lumens
- 140LM/W
- Housing Material
- Die-cast aluminum+PC
- Finish
- Bronze
- Fixture Wattage
- 20W/30W/40W
- Item
- X-Gen Versatile Wall Pack 40W Selectable 3Cct Selectable
- Beam Angle
- 135 Degree
- IP Rating
- WET(IP65)
Dimensions
- Length
- 14.01 in
- Height
- 5.23 in
- Width
- 12.83 in
Description
The Westgate WAX-20-40W-MCTP is a x-gen versatile wall pack 40w selectable 3cct selectable. It delivers 140LM/W of 30K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of die-cast aluminum+pc in a bronze finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.