3in WALL CYL. DOWN LIGHT 9W 30K/40K/50K DIM. - BLACK, 3000K/4000K/5000K
- Mfr # WMC3-DL-MCT-BK-DT
- Zoro # G624884793
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
9W
Color Temperature
3000 K, 4000 K, 5000 K
Housing Material
Die-Cast Aluminum
Dimmable
triac dimming
Length
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC3-DL-MCT-BK-DT
- Zoro #
- G624884793
- UPC #
- 845060081268
- Country of Origin
- China
Dimensions
- Length
- 5.63 in
- Width
- 4.33 in
- Height
- 6.19 in
Details
- Fixture Wattage
- 9W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Die-Cast Aluminum
- Dimmable
- triac dimming
- Standards
- ETL
- Weight
- 1.7 lb
- IP Rating
- IP65
- Lighting Technology
- COB Technology
- Power Factor
- 0.95
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 40°
- Voltage
- 120V AC
- Lens Type
- Frosted
- Finish
- Black
- CRI
- >80
- Rated Life
- 70,000hr
- Item
- 3In Wall Cyl. Down Light 9W 30K/40K/50K Dim. - Black
- Lumens
- 650LM
Description
The Westgate WMC3-DL-MCT-BK-DT is a 3in wall cyl. down light 9w 30k/40k/50k dim. - black. It delivers 650LM of 3000K/4000K/5000K light at 9W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Dimming: triac dimming. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.