Shop WESTGATE
See all product information
Create Account
9in INDOOR CYLINDER MCTP 80W MAX ADJUSTABLE, 3CCT 3/4/5K 0-10V AND TRIAC DIMMING, WH, 60W/70W/80W
- Mfr # CMC9-MCTP-D-WH
- Zoro # G724884709
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Height
10.0 in
Weight
9.29 lb
Voltage
120V to 277V
Lumens
80LM/W
Length
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMC9-MCTP-D-WH
- Zoro #
- G724884709
- UPC #
- 845060087161
- Country of Origin
- China
Dimensions
- Height
- 10.0 in
- Length
- 8.66 in
- Width
- 8.66 in
Details
- Weight
- 9.29 lb
- Voltage
- 120V to 277V
- Lumens
- 80LM/W
- Lighting Technology
- Hongli 3535
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Aluminium+glass
- Lens Type
- Glass Lens
- Fixture Wattage
- 60W/70W/80W
- Beam Angle
- 60°
- Dimmable
- Triac+0-10V
- Power Factor
- >0.95
- Finish
- White
- CRI
- 80
- Rated Life
- 50,000hr
- Standards
- ETL
- Item
- 9In Indoor Cylinder Mctp 80W Max Adjustable
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate CMC9-MCTP-D-WH is a 9in indoor cylinder mctp 80w max adjustable. It delivers 80LM/W of 30K/40K/50K light at 60W/70W/80W. Operates on 120-277V input power. Constructed of aluminium+glass in a white finish. Dimming: Triac+0-10V. Key specifications: CRI 80, power factor >0.95, THD <20%, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 3535. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.