Shop WESTGATE
See all product information
Create Account
4" TRIPLE SQUARE VERT. TENON - BRONZE
- Mfr # PSS4TRVTZ
- Zoro # G224884858
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Fixture Height
4.0 in
Length
58.0 in
Weight
33.0 lb
Width
12.0 in
Fixture Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSS4TRVTZ
- Zoro #
- G224884858
- UPC #
- 845060046137
- Country of Origin
- China
Dimensions
- Fixture Height
- 4.0 in
- Length
- 58.0 in
- Width
- 12.0 in
Details
- Item
- 4" Triple Square Vert. Tenon - Bronze
- Weight
- 33.0 lb
- Fixture Housing Material
- Aluminum
- Housing Finish
- Bronze
Description
The Westgate PSS4TRVTZ is a 4" triple square vert. tenon - bronze. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.