NON-CUTOFF WALL PACK, 20W/30W/40W/50W, 4000K, BRONZE
- Mfr # WMX-MD-20-50W-40K
- Zoro # G124885856
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40 Degrees to 104 Degrees F
Standards
UL, DLC Premium
Weight
7.94 lb
Height
7.46 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMX-MD-20-50W-40K
- Zoro #
- G124885856
- UPC #
- 845060072709
- Country of Origin
- China
Dimensions
- Height
- 7.46 in
- Width
- 9.29 in
- Length
- 15.06 in
Details
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Standards
- UL, DLC Premium
- Weight
- 7.94 lb
- Housing Material
- Aluminum
- Rated Life
- 50,000hr
- Power Factor
- >0. 9
- Lighting Technology
- Lumileds LEDs
- Dimmable
- 0~10V Dimmable
- Lens Type
- Prismatic borosilicate glass lens
- Beam Angle
- 120°
- Lumens
- 130LM/W
- CRI
- >80
- Color Temperature
- 4000 K
- Item
- Non-Cutoff Wall Pack
- Fixture Wattage
- 20W/30W/40W/50W
- Finish
- BRONZE
- Voltage
- 120V to 277V
- IP Rating
- IP65
- BUG Rating
- B2-U3-G3
Description
The Westgate WMX-MD-20-50W-40K is a non-cutoff wall pack. It delivers 130LM/W of 4000K light at 20W/30W/40W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U3-G3. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.