48" LED Multi Color Temperature Vanity Lights in Brushed Nickel
- Mfr # LVB-48-MCT-BN
- Zoro # G524885913
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Width
4.7 in
CRI
>80
Fixture Item
LED Multi Color-Temperature Vanity Lights
Max. Fixture Wattage
32W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVB-48-MCT-BN
- Zoro #
- G524885913
- UPC #
- 845060057546
- Country of Origin
- Indonesia
Dimensions
- Width
- 4.7 in
- Length
- 48.0 in
- Height
- 3.8 in
Details
- Standards
- ETL
- CRI
- >80
- Fixture Item
- LED Multi Color-Temperature Vanity Lights
- Max. Fixture Wattage
- 32W
- Lens
- PC Lens
- Dimmable
- Dimmable
- Lumens
- 2240LM
- Weight
- 3.5 lb
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Housing Material
- Die-Cast Aluminum
- Voltage
- 120V to 277V
- Power Factor
- >0.95
- Fixture Temp. Range
- -13°F~104°F
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Housing Finish
- Brushed-Nickel
Description
The Westgate LVB-48-MCT-BN is a LED multi color-temperature vanity lights. It delivers 2240LM of 30K/40K/50K light at 32W. Operates on 120-277V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.