
48in. LED Power & 3CCT Selectable Black Decorative Tube Suspension Light
Mfr # SDTL-4FT-20-30W-MCTP-BK
Zoro # G811673216
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Lumens
3150
Color Temp.
30K/35K/40K
Fixture Wattage
20W/25W/30W
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDTL-4FT-20-30W-MCTP-BK
Zoro #
G811673216
UPC #
845060087475
Country of Origin
China
Details
Lumens
3150
Color Temp.
30K/35K/40K
Housing Finish
Black
Fixture Wattage
20W/25W/30W
Housing Color
Black
Item
Recessed Light
Description
- •Ideal for office, hotels, corridors, saloons, libraries, meeting rooms, conference halls, and the best solution for modern lighting solutions. Can also be used in any indoor applications
- •Dimmable: 0~10V Dimming
- •Two 10FT Adjustable Suspension Cables
- •MCTP: Multi Color Temperature and Power (Selectable, The Switches are Inside the Canopy)
- •
- •Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.