Zoro Homepage

48in. LED Power & 3CCT Selectable Gold Suspended Frame Fixture

  • Mfr # SFL-4FT-60W-MCTP-GD

  • Zoro # G811673193


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Lumens
7000
Height
24.21 in
Width
1.97 in
Color Temp.
30K/35K/40K
Fixture Wattage
40W/50W/60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL-4FT-60W-MCTP-GD
Zoro #
G811673193
UPC #
845060090819
Country of Origin
China

Dimensions

Height
24.21 in
Width
1.97 in
Length
17.72 in

Details

Lumens
7000
Color Temp.
30K/35K/40K
Fixture Wattage
40W/50W/60W
Housing Finish
Gold
Item
Recessed Light

Description

  • •Ideal for offices, Hotels, Corridors, Saloons, Libraries, Meeting Rooms, Conference Halls, And The Best Solution For Modern Lighting Solutions
  • •Opal Polycarbonate Tube Lens - Direct Down Light
  • •Pendant Mounted
  • •MCTP: Multi Color Temperature and Power (Selectable,The Switches Are Inside The Canopy)
  • •Wattage: 40W/50W/60W
  • •Color Temperatures: 3000K/3500K/4000K
  • •Gold Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.