Shop WESTGATE
See all product information
Create Account
LED Ribbon 2835 120LED 5000K IP20 CRI>90. 24V 28.8W/m. 10MM PCB led strip 700 lm/Ft 8.8W/Ft
Mfr # ULR-IN-16F-YHO-30K
Zoro # G402631373
product price:
$
97.15
/ea
Key Features
Voltage
24VDC
Lumens
820LM/FT
Watts
6.7W/FT
IP Rating
IP66
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-YHO-30K
- Zoro #
- G402631373
- UPC #
- 845060050011
- Country of Origin
- Unknown
- Voltage
- 24VDC
- Lumens
- 820LM/FT
- Watts
- 6.7W/FT
- IP Rating
- IP66
- CRI
- 90
- Material
- PCB
Description
LED: SMD2835 chip spaced 1/3 on center, 39 LED per foot, 0.17 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 2.5 inches
Working voltage: 24V DC (LED driver required)
Power: 6.7 watts per foot
Lumens: 914 lumens per foot, 24 LM per LED
CRI: 80
Max run: 14'
120o beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
Operating temperature: -4°F - 104°F
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 2.5 inches
Working voltage: 24V DC (LED driver required)
Power: 6.7 watts per foot
Lumens: 914 lumens per foot, 24 LM per LED
CRI: 80
Max run: 14'
120o beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
Operating temperature: -4°F - 104°F
IP20
5-year warranty