Shop WESTGATE
See all product information
Create Account
8ft High Lumen CCT & Power Adjustable Linear Strip Multi Wattage and Multi CCT White
- Mfr # LSS-8FT-90W-MCTP
- Zoro # G124886013
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Lumens
130LM/W
Weight
8.0 lb
Operating Temp. Range
-40 Degrees to 122 Degrees F
Height
2.7 in
Fixture Item
8Ft Power And CCT Tunable Linear Strip Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSS-8FT-90W-MCTP
- Zoro #
- G124886013
- UPC #
- 845060073720
- Country of Origin
- Cambodia
- Lumens
- 130LM/W
- Weight
- 8.0 lb
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Fixture Item
- 8Ft Power And CCT Tunable Linear Strip Light
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Lens Type
- Frosted diff use Polycarbonate lens
- Standards
- ETL, DLC Premium
- Dimmable
- 0~10V Dimmable
- Housing Finish
- White
- IP Rating
- IP44
- Power Factor
- >0.99
- Lighting Technology
- LED
- Fixture Housing Material
- Steel With Powder Coating
- Fixture Wattage
- 85W/75W/65W/55W
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
Dimensions
- Height
- 2.7 in
- Width
- 2.62 in
- Length
- 88.74 in
Description
The Westgate LSS-8FT-90W-MCTP is a 8ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 85W/75W/65W/55W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP44 ingress protection. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.