4FT POWER AND CCT TUNABLE WRAP FIXTURE WITH REMOTE CONTROL, 40W Max., 2700K-5000K, White
- Mfr # WAE-4FT-MCTP
- Zoro # G324884697
product price:Â
$
91.79
/ea
Key Features
Lens Type
Opal polycarbonate lens
Dimmable
TRIAC dimming
Max. Fixture Wattage
40W Max.
Standards
UL,DLC
Width
5.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAE-4FT-MCTP
- Zoro #
- G324884697
- UPC #
- 845060057645
- Country of Origin
- China
- Lens Type
- Opal polycarbonate lens
- Dimmable
- TRIAC dimming
- Max. Fixture Wattage
- 40W Max.
- Standards
- UL,DLC
- Weight
- 3.37 lb
- Rated Life
- 50,000hr
- Fixture Item
- Westgate 4Ft Power And CCT Tunable Wrap Fixture With Remote Control
- Housing Finish
- White
- Color Temperature
- 2700 K to 5000 K
- Voltage
- 100V AC to 277V AC
- CRI
- >82
- Lighting Technology
- High-lumen LEDs
- Fixture Temp. Range
- -22 Degrees to 104 Degrees F
- Power Factor
- >0.95
- Base Material
- Die-formed cold rolled steel with powder coated
Dimensions
- Width
- 5.31 in
- Height
- 2.36 in
- Length
- 47.52 in
Description
The Westgate WAE-4FT-MCTP is a westgate 4ft power and CCT tunable wrap fixture with remote control. Rated at 40W Max.. Operates on 100-277VAC input power. Constructed of die-formed cold rolled steel with powder coated in a white finish. Dimming: TRIAC dimming. Key specifications: CRI >82, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life. Light source: High-lumen LEDs. Lens: Opal polycarbonate lens. Certifications: UL,DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.