Shop WESTGATE
Create Account
4FT SPEC SERIES VAPOR-TIGHT 100/150/200W 35/40/50K 120-277V 0-10V, 100W/150W/200W, 35K/40K/50K
- Mfr # LLVT-4FT-200W-MCTP-D
- Zoro # G924885032
product price:Â
$
542.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLVT-4FT-200W-MCTP-D
- Zoro #
- G924885032
- UPC #
- 840378302876
- Country of Origin
- China
Description
The Westgate LLVT-4FT-200W-MCTP-D is a 4ft spec series vapor-tight 100/150/200w 35/40/50k 120-277v 0-10v. It delivers 130LM/W of 35K/40K/50K light at 100W/150W/200W. Operates on 120-277V input power. Constructed of housing: polycarbonate with stainless steel clamps in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >83, power factor >0.96, THD <20, operating temperature -22 DegF to 110 DegF, 50,000hr rated life, IP66 ingress protection. Light source: Edison 2836. Lens: Clear Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.