Vaport Tight, 4ft, Gray

  • Mfr # EXVAPV/S070UNHD8SC7/48GR
  • Zoro # G225016180
product price: 
$
81.39
/ea

Key Features

Housing Material
Polycarbonate
NEMA Enclosure Rating
4X
Fixture Type
Vapor Tight Extruded
UL/CSA/ETL Listed
cULus
Standards
cULus, FCC, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXVAPV/S070UNHD8SC7/48GR
Zoro #
G225016180
UPC #
0046135672569
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
2 3/4 in
Overall Length
47 1/4 in
Overall Width
3 1/4 in
Nominal Length
4 ft

Details

Item
Lighting Fixture
Housing Material
Polycarbonate
NEMA Enclosure Rating
4X
Fixture Type
Vapor Tight Extruded
UL/CSA/ETL Listed
cULus
Standards
cULus, FCC, RoHS
Lens Material
Polycarbonate
Light Output
5,000 lm, 6,875 lm, 8,750 lm
Rated Life
100,000 hr
Dimmable
Yes
Mounting Hardware Type
Mounting Brackets, V-Hooks
Color Rendering Index
80
Mounting Style
Bracket
Includes
(2) Watertight Connectors, Mounting Brackets, V-Hooks
IP Rating
IP66
Maximum Fixture Wattage
70 W
Lumen Selectable
Selectable
Dimming Range
Down to 10%
Housing Color
Gray
Mounting Hardware Included
Yes
Ambient Temperature - Minimum
-40 Degrees C
Color Selectable
Selectable
Ambient Temperature - Maximum
50 Degrees C
Color Temperature
3000K, 4000K, 5000K
Dimming Method
0-10V

Description

4 ft, 3000K, 4000K, 5000K, Mounting Style Bracket, Dimmable Yes

Ratings & reviews