Shop WESTGATE
See all product information
Create Account
4FT SPEC SERIES WRAP AROUND PMMA LENS SELECT 40/30/20W 35/40/50K 0-10V, 20W/30W/40W, 35K/40K/50K
- Mfr # WA-4FT-20-40W-MCTP
- Zoro # G124884910
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Dimmable
0~10V Dimming
Width
8.25 in
Length
24.75 in
Height
2.75 in
Weight
7.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA-4FT-20-40W-MCTP
- Zoro #
- G124884910
- UPC #
- 845060058963
- Country of Origin
- China
- Dimmable
- 0~10V Dimming
- Weight
- 7.5 lb
- Item
- 4Ft Spec Series Wrap Around Pmma Lens Select 40/30/20W 35/40/50K 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 110LM/W
- Standards
- UL
- Wattage
- 20W/30W/40W
Dimensions
- Width
- 8.25 in
- Length
- 24.75 in
- Height
- 2.75 in
Description
The Westgate WA-4FT-20-40W-MCTP is a 4ft spec series wrap around pmma lens select 40/30/20w 35/40/50k 0-10v. It delivers 110LM/W of 35K/40K/50K light at 20W/30W/40W. Dimming: 0-10V Dimming. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.