Shop WESTGATE
See all product information
Create Account
4FT TRI-PROOF VAPOR-TIGHT LINKABLE HIGH-LUM. SELECT 36/28/20W 30/40/50K 0-10V, 20W/28W/36W, White
- Mfr # LTPV-4FT-36W-MCTP-D
- Zoro # G624885868
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Length
48.43 in
Power Factor
>0.90
CRI
>80
Width
3.23 in
Weight
2.65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTPV-4FT-36W-MCTP-D
- Zoro #
- G624885868
- UPC #
- 845060096538
- Country of Origin
- China
Dimensions
- Length
- 48.43 in
- Width
- 3.23 in
- Height
- 2.48 in
Details
- Power Factor
- >0.90
- CRI
- >80
- Weight
- 2.65 lb
- Rated Life
- 50,000hr
- Lighting Technology
- Lumileds LEDs SMD2835
- Lumens
- 130LM/W
- Voltage
- 120V AC to 277V AC
- Fixture Wattage
- 20W/28W/36W
- IP Rating
- IP65
- Finish
- White
- Housing Material
- PC
- Item
- 4Ft Tri-Proof Vapor-Tight Linkable High-Lum. Select 36/28/20W 30/40/50K 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Ambient Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 120°
- Dimmable
- 0~10V Dimming
- Standards
- ETL, DLC
Description
The Westgate LTPV-4FT-36W-MCTP-D is a 4ft tri-proof vapor-tight linkable high-lum. select 36/28/20w 30/40/50k 0-10v. It delivers 130LM/W of 30K/40K/50K light at 20W/28W/36W. Operates on 120-277Vac input power. Constructed of pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs SMD2835. Certifications: ETL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.