Shop WESTGATE
See all product information
Create Account
4in. Multi-CCT Recessed Light with Smooth Trim, Bronze, 15W, 2700K/3000K/3500K/4000K/5000K
Mfr # RDL4-ST-MCT5-ORB
Zoro # G111647603
product price:
$
17.65
/ea
Key Features
Lumens
700
Length
4.9 in
Width
4.9 in
Height
12.99 in
Max. Wattage
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDL4-ST-MCT5-ORB
- Zoro #
- G111647603
- UPC #
- 845060078244
- Country of Origin
- China
- Item
- Vanity Light
- Lumens
- 700
- Finish
- Bronze
- Max. Wattage
- 10W
- Color Temp.
- 27K/30K/35K/40K/50K
Description
- •LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets,storage areas, attics, corridors, or general lighting solutions for residential and commercial applications
- •4” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver), 10W, 2700K/ 3000K/ 3500K/ 4000K/ 5000K
- •Oil-Rubbed Bronze Finish