Shop WESTGATE
See all product information
Create Account
4in SQ WALL CYL. DOWN LIGHT 12W 30K/40K/50K DIM. - BLACK, 3000K/4000K/5000K
- Mfr # WMCS-DL-MCT-BK-DT
- Zoro # G224884957
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
4.25 in
Color Temperature
3000 K, 4000 K, 5000 K
Power Factor
0.95
Lens Type
Frosted
Weight
2.31 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMCS-DL-MCT-BK-DT
- Zoro #
- G224884957
- UPC #
- 845060081329
- Country of Origin
- China
Dimensions
- Height
- 4.25 in
- Width
- 6.13 in
- Length
- 8.13 in
Details
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.95
- Lens Type
- Frosted
- Weight
- 2.31 lb
- Beam Angle
- 40°
- Lumens
- 960LM
- Rated Life
- 70,000hr
- CRI
- >80
- Item
- 4In Sq Wall Cyl. Down Light 12W 30K/40K/50K Dim. - Black
- IP Rating
- IP65
- Lighting Technology
- COB Technology
- Housing Material
- Die-Cast Aluminum
- Fixture Wattage
- 12W
- Finish
- Black
- Voltage
- 120V AC
- Standards
- ETL
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate WMCS-DL-MCT-BK-DT is a 4in sq wall cyl. down light 12w 30k/40k/50k dim. - black. It delivers 960LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.