Shop WESTGATE
See all product information
Create Account
4in SQUARE CYLINDER 4.8in H, DAMP LOC., 9/12/15W 30/40/50K TRIAC OR 120-277V 0-10V, BK, 9W/12W/15W
- Mfr # CMCS4S-MCTP-DD-BK
- Zoro # G124884781
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Width
4.9 in
Operating Temp. Range
-40 Degrees to 104 Degrees F
Dimmable
TRIAC& 0-10V Dimming
Weight
2.4 lb
Fixture Wattage
9W/12W/15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS4S-MCTP-DD-BK
- Zoro #
- G124884781
- UPC #
- 840378300520
- Country of Origin
- China
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Finish
- Black
- Dimmable
- TRIAC& 0-10V Dimming
- Weight
- 2.4 lb
- Fixture Wattage
- 9W/12W/15W
- Housing Material
- Aluminium&glass
- Item
- 4In Square Cylinder 4.8In H
- Lumens
- 76LM/W
- IP Rating
- IP20
- Lighting Technology
- Hongli COBs
- CRI
- >80
- Rated Life
- 50,000hr
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Beam Angle
- 25°
- Lens Type
- Clear glass lens
- Power Factor
- >0.95
- Voltage
- 120V to 277V
Dimensions
- Width
- 4.9 in
- Length
- 5.51 in
- Height
- 4.9 in
Description
The Westgate CMCS4S-MCTP-DD-BK is a 4in square cylinder 4.8in h. It delivers 76LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of aluminium&glass in a black finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.