4in SQUARE CYLINDER 4.8in H, DAMP LOC., 9/12/155W 30/40/50K TRIAC OR 120-277V 0-10V, WH, 9W/12W/15W
- Mfr # CMCS4S-MCTP-DD-WH
- Zoro # G224884551
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Width
4.9 in
Housing Material
Aluminium&glass
Standards
ETL
Length
5.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS4S-MCTP-DD-WH
- Zoro #
- G224884551
- UPC #
- 840378300513
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Housing Material
- Aluminium&glass
- Standards
- ETL
- Fixture Wattage
- 9W/12W/15W
- Weight
- 2.4 lb
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- Beam Angle
- 25°
- IP Rating
- IP20
- Lens Type
- Clear glass lens
- CRI
- >80
- Dimmable
- TRIAC& 0-10V Dimming
- Power Factor
- >0.95
- Lighting Technology
- Hongli COBs
- Finish
- White
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- 4In Square Cylinder 4.8In H
- Lumens
- 76LM/W
Dimensions
- Width
- 4.9 in
- Length
- 5.51 in
- Height
- 4.9 in
Description
The Westgate CMCS4S-MCTP-DD-WH is a 4in square cylinder 4.8in h. It delivers 76LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of aluminium&glass in a white finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.