52in Reversible Rosewood & Silver Oak MDF Finish 5-Blade Ceiling Fan & Light

  • Mfr # WFL-107-PC-5B-52-BN-RWSO

  • Zoro # G711647515


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Length
7.2 in
Fan Blade Finish
Brushed Nickel
Watts
18W
Depth
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFL-107-PC-5B-52-BN-RWSO
Zoro #
G711647515
UPC #
840378301541
Country of Origin
China

Dimensions

Width
11.2 in
Length
7.2 in
Depth
6.1 in

Details

Item
Roadway Light
Fan Blade Finish
Brushed Nickel
Watts
18W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.